X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP444020 "Gather" Mini Chandelier

Item: PP444020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $116.85

Price: $70.11 (Pricing is for Antique Bronze)



Details and Dimensions

Height 15"
Width 18-1/2"
Diameter 18-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White
Shade Material Glass
Voltage 120V