Progress PP443409 "Westin" Mini Chandelier

Item: PP443409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $185.31 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 20-1/2"
Width 13"
Diameter 13"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Weight 10-3/10 lbs
Voltage 120V
Energy Star No