Progress PP442509WB "Encore" Mid Sized Chandelier
| Item: | PP442509WB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-5/8" |
| Width | 24-7/8" |
| Diameter | 24-7/8" |
| Overall Height | 83" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Wire Length | 120" |
| Weight | 23 lbs |
| Voltage | 120V |
| Includes | Bulbs |
| Energy Star | No |


