Progress PP4424108 "Nocera" Mini Chandelier
| Item: | PP4424108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $185.49
Details and Dimensions
| Height | 19-3/8" |
| Width | 19-3/4" |
| Diameter | 19-3/4" |
| Overall Height | 94" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Pebbled Topaz |
| Shade | Glass |
| Shade Material | Glass |
| Chain Length | 180" |
| Construction | Steel |
| Weight | 12 lbs |
| Voltage | 120V |
| Energy Star | No |


