Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP441609
Progress PP441609 "Torino" Mid Sized Chandelier
| Item: | PP441609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $294.84 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 24-3/4" |
| Width | 26-1/8" |
| Diameter | 26-1/8" |
| Overall Height | 100" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 14 lbs |
| Voltage | 120V |
| Product Specifications |


