X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP441577 "Torino" Mini Chandelier

Item: PP441577
Finish: Forged Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $363.15

Price: $217.89 (Pricing is for Forged Bronze)



Details and Dimensions

Height 24-1/8"
Width 24"
Diameter 24"
Overall Height 99"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 375 W
Glass Type White Etched
Shade Material Glass
Wire Length 180"
Weight 16 lbs
Voltage 120V
Additional Information "(3) 100W Medium, (1) 75W Medium"