Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP440977 "Fiorentino" Mid Sized Chandelier

Item: PP440977
Finish: Forged Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $759.60

Price: $455.76

Details and Dimensions

Height 26-1/8"
Width 27-3/8"
Diameter 27-3/8"
Overall Height 102"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear Seeded
Shade Material Glass
Wire Length 180"
Weight 18 lbs
Voltage 120V