Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP440777
Progress PP440777 "Fiorentino" Mini Chandelier
| Item: | PP440777 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $324.27
Details and Dimensions
| Height | 26-1/4" |
| Width | 23-1/2" |
| Diameter | 23-1/2" |
| Overall Height | 101" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 15 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


