X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP440577 "Torino" Mini Chandelier

Item: PP440577
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $317.70

Price: $190.62 (Pricing is for Forged Bronze)



Details and Dimensions

Height 21-5/8"
Width 19-1/8"
Diameter 19-1/8"
Overall Height 97"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tea Stained
Shade Material Glass
Wire Length 180"
Weight 12 lbs
Voltage 120V