Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP440509
Progress PP440509 "Torino" Mini Chandelier
| Item: | PP440509 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $191.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 21-5/8" |
| Width | 19-1/8" |
| Diameter | 19-1/8" |
| Overall Height | 97" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Tea Stained |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 12 lbs |
| Voltage | 120V |
| Product Specifications |


