Progress PP440329 "White Acrylic Globes" Entrance / Foyer Pendant
| Item: | PP440329 |
| Finish: | Satin White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.45
Details and Dimensions
| Height | 52" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Opal |
| Shade Material | Glass |
| Downrod Length | 40'' cord |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Additional Information | cord extender available P8625 or P8725 |
| Product Specifications |


