Progress PP439133 "Bedford" Mid Sized Chandelier
| Item: | PP439133 |
| Finish: | Cobblestone |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 16" |
| Width | 22-1/2" |
| Diameter | 22-1/2" |
| Overall Height | 54" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched Alabaster |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 12 lbs |
| Voltage | 120V |
| Product Specifications |


