Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP439109 "Bedford" Mid Sized Chandelier

Item: PP439109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $259.05

Price: $155.43 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 16"
Width 22-1/2"
Diameter 22-1/2"
Overall Height 54"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Etched Alabaster
Shade Material Glass
Wire Length 180"
Weight 12 lbs
Voltage 120V