X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP439009 "Bedford" Mini Chandelier

Item: PP439009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-5/8"
Width 19-5/8"
Diameter 19-5/8"
Overall Height 55"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Alabaster
Shade Material Glass
Wire Length 180"
Weight 9-1/5 lbs
Voltage 120V
Energy Star No