Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP437587
Progress PP437587 "Bourbon Street" Mid Sized Chandelier
| Item: | PP437587 |
| Finish: | Fieldstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $653.22
Details and Dimensions
| Height | 34-1/2" |
| Width | 33-1/4" |
| Diameter | 33-1/4" |
| Overall Height | 158" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Etched Jasmine Mist |
| Shade | Glass |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 52-4/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


