X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP437487 "Bourbon Street" Mid Sized Chandelier

Item: PP437487
Finish: Fieldstone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/4"
Width 24-3/4"
Diameter 24-3/4"
Overall Height 103"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Etched Jasmine Mist
Shade Glass
Shade Material Glass
Wire Length 180"
Weight 30-4/5 lbs
Voltage 120V
Energy Star No