Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP437287
Progress PP437287 "Bourbon Street" Mini Chandelier
| Item: | PP437287 |
| Finish: | Fieldstone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $276.39
Details and Dimensions
| Height | 23-7/8" |
| Width | 21" |
| Diameter | 21" |
| Overall Height | 99" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Etched Jasmine Mist |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 25-1/10 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


