Progress PP435809 "Americana" Mid Sized Chandelier
| Item: | PP435809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $227.34 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 23" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 69" |
| Number Of Tiers | 2 |
| Number of Bulbs | 10 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 600 W |
| Wire Length | 180" |
| Weight | 21 lbs |
| Voltage | 120V |
| Product Specifications |


