Progress PP435710 "Americana" Mid Sized Chandelier

Item: PP435710
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $183.15 (Pricing is for Polished Brass)



Details and Dimensions

Height 19"
Width 26"
Diameter 26"
Overall Height 58"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Wire Length 180"
Weight 9 lbs
Voltage 120V