Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP435610 "Americana" Mid Sized Chandelier

Item: PP435610
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $263.40

Price: $158.04 (Pricing is for Polished Brass)

Details and Dimensions

Height 18"
Width 25"
Diameter 25"
Overall Height 57"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Included No
Wire Length 180"
Weight 7 lbs
Voltage 120V
Energy Star No