Progress PP435510 "Americana" Mid Sized Chandelier
| Item: | PP435510 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $124.56 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 18-1/4" |
| Width | 24" |
| Diameter | 24" |
| Overall Height | 58" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade Included | No |
| Wire Length | 180" |
| Weight | 7-1/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


