Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP4349134 "Ashbury" Linear Pendant

Item: PP4349134
Finish: Silver Ridge
Online Availability: Available for immediate shipment

Details and Dimensions

Height 21-1/2"
Width 100"
Length 36"
Extension From Wall 7"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Toasted Linen
Shade Material Fabric
Wire Length 180"
Downrod Quantity 4
Downrod Length "(2) 6'', (1) 12'', (2) 15''"
Voltage 120V
Weight 14 lbs
Includes 90 Degrees Hang Straight For Sloped Ceilings