X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP434610 "Americana" Mini Chandelier

Item: PP434610
Finish: Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $188.10

Price: $112.86 (Pricing is for Polished Brass)



Details and Dimensions

Height 17"
Width 23-1/2"
Diameter 23-1/2"
Overall Height 56"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 132"
Construction Solid Steel
Voltage 120V