X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP432909 "Trinity" Large Foyer Chandelier

Item: PP432909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $808.80

Price: $485.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 33"
Width 30"
Diameter 30"
Overall Height 156"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Etched
Shade Material Glass
Weight 35-1/5 lbs
Voltage 120V