Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP432809 "Trinity" Mid Sized Chandelier

Item: PP432809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $424.50

Price: $254.70 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 24"
Width 23"
Diameter 23"
Overall Height 99"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Etched
Shade Material Glass
Weight 23-1/10 lbs
Voltage 120V
Energy Star No