Progress PP432709 "Trinity" Mini Chandelier
| Item: | PP432709 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $183.42 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 24-1/4" |
| Width | 23" |
| Diameter | 23" |
| Overall Height | 100" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Weight | 15-3/5 lbs |
| Voltage | 120V |
| Product Specifications |


