X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP432720 "Trinity" Mini Chandelier

Item: PP432720
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 24-1/4"
Width 23"
Diameter 23"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Weight 15-3/5 lbs
Voltage 120V