Progress PP432609 "Trinity" Mini Chandelier

Item: PP432609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $160.83 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 20"
Width 19"
Diameter 19"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched
Shade Material Glass
Weight 17 lbs
Voltage 120V
Energy Star No