Progress PP432620 "Trinity" Mini Chandelier
| Item: | PP432620 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.83 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 20" |
| Width | 19" |
| Diameter | 19" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Weight | 17 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


