Progress PP432509EBWB "Trinity" Multi Light Pendant
| Item: | PP432509EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $227.88 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 28-1/4" |
| Width | 26" |
| Overall Height | 104" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Energy Efficient | Yes |


