Progress PP432520EBWB "Trinity" Multi Light Pendant

Item: PP432520EBWB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $227.88 (Pricing is for Antique Bronze)



Details and Dimensions

Height 28-1/4"
Width 26"
Overall Height 104"
Number of Bulbs 3
Bulb Type GU24 Compact Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 18 lbs
Energy Efficient Yes