X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP432520 "Trinity" Linear Pendant

Item: PP432520
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28-1/4"
Width 26"
Overall Height 104"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 18 lbs