X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP432420 "Trinity" Mini Chandelier

Item: PP432420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $308.55

Price: $185.13 (Pricing is for Antique Bronze)



Details and Dimensions

Height 21"
Width 19"
Diameter 19"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Weight 14-3/5 lbs
Voltage 120V
Energy Star No