X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP431409 "Kensington" Mid Sized Chandelier

Item: PP431409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $1,530.90

Price: $918.54



Details and Dimensions

Height 41-7/8"
Width 34"
Diameter 34"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Swirled Etched
Shade Material Glass
Wire Length 120"
Weight 40 lbs
Voltage 120V