Progress PP428877 "Kensington" Mid Sized Chandelier
| Item: | PP428877 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $624.24 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 32" |
| Width | 31-1/2" |
| Diameter | 31-1/2" |
| Overall Height | 155" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White/Caramel Swirl Textured |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 34 lbs |
| Voltage | 120V |


