X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP428809 "Kensington" Mid Sized Chandelier

Item: PP428809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 32"
Width 31-1/2"
Diameter 31-1/2"
Overall Height 155"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type White/Caramel Swirl Textured
Shade Material Glass
Wire Length 180"
Weight 34 lbs
Voltage 120V