Progress PP428784 "Timberbrook" Large Foyer Chandelier
| Item: | PP428784 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $720.63
Details and Dimensions
| Height | 37-1/8" |
| Width | 35-3/4" |
| Diameter | 35-3/4" |
| Overall Height | 160" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Weight | 52 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


