X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP428684 "Timberbrook" Multi Light Pendant

Item: PP428684
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 8-3/4"
Overall Height 140"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Frosted Nutmeg
Shade Material Glass
Suitable Installation Dry
Weight 22 lbs