Progress PP428584 "Timberbrook" Mini Chandelier
| Item: | PP428584 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $232.92
Details and Dimensions
| Height | 19-3/4" |
| Width | 20-5/8" |
| Diameter | 20-5/8" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Weight | 15-1/2 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


