Progress PP428309 "Madison" Mid Sized Chandelier
| Item: | PP428309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $394.47 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 32-3/8" 32-3/8" |
| Width | 29" |
| Diameter | 29" |
| Overall Height | 107" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 9 |
| Max. Wattage Per Bulb | 100 W 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Weight | 34-2/5 lbs |
| Energy Star | No |


