X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP428320 "Madison" Mid Sized Chandelier

Item: PP428320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $745.50

Price: $447.30 (Pricing is for Antique Bronze)



Details and Dimensions

Height 32-3/8"
32-3/8"
Width 29"
Diameter 29"
Overall Height 107"
Number Of Tiers 2
Number of Bulbs 9
9
Max. Wattage Per Bulb 100 W
100 W
Total Fixture Wattage 900 W
Glass Type White Etched
Shade Material Glass
Weight 34-2/5 lbs
Energy Star No