Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP428220 "Madison" Linear Pendant

Item: PP428220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $306.90

Price: $184.14 (Pricing is for Antique Bronze)

Details and Dimensions

Height 31-1/4"
Width 7-5/8"
Overall Height 99"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Etched
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 18 lbs