Progress PP428109 "Madison" Mid Sized Chandelier
| Item: | PP428109 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.39 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25-1/4" |
| Width | 24-5/8" |
| Diameter | 24-5/8" |
| Overall Height | 100" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Weight | 20-2/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


