X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP428120 "Madison" Mid Sized Chandelier

Item: PP428120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25-1/4"
Width 24-5/8"
Diameter 24-5/8"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type White Etched
Shade Material Glass
Weight 20-2/5 lbs
Voltage 120V
Energy Star No