Progress PP428009 "Madison" Mini Chandelier
| Item: | PP428009 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.96 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20" |
| Width | 22" |
| Diameter | 22" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Weight | 13-4/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


