X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP428020 "Madison" Mini Chandelier

Item: PP428020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $243.15

Price: $157.59 (Pricing is for Antique Bronze)



Details and Dimensions

Height 20"
Width 22"
Diameter 22"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Etched
Shade Material Glass
Weight 13-4/5 lbs
Voltage 120V
Energy Star No