X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP427886EBWB "Savannah" Mid Sized Chandelier

Item: PP427886EBWB
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 28"
Width 26-5/8"
Diameter 26-5/8"
Overall Height 103"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Shade Material Glass
Eco-Friendly Energy Efficient
Weight 28 lbs
Voltage 120V
Energy Star Yes
Lamp Type 4 pin