Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP426977
Progress PP426977 "Renovations" Multi Light Pendant
| Item: | PP426977 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $242.55 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 27-1/4" |
| Width | 30-1/2" |
| Overall Height | 99" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 18 lbs |
| Product Specifications |


