Progress PP426981 "Renovations" Multi Light Pendant

Item: PP426981
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $242.55 (Pricing is for Antique Nickel)



Details and Dimensions

Height 27-1/4"
Width 30-1/2"
Overall Height 99"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 18 lbs