X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP426884 "Melbourne" Large Foyer Chandelier

Item: PP426884
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 51-1/4"
Width 42-1/2"
Diameter 42-1/2"
Overall Height 175"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 1125 W
Glass Type "Sculpted, Etched, Watermark"
Shade Glass
Shade Material Glass
Chain Length 180"
Weight 72 lbs
Voltage 120V
Energy Star No